- Arc flash suit set comes equipped with an EZ Lift True Color Grey (TCG) shield and hard cap balaclava coveralls and storage bag
- Unique face shield design allows user to easily lift face shield up when pausing electrical work tasks
- Balaclava and coveralls are made from an inherently flame resistant fabric
- Durable storage bag helps to keep your arc flash kit dry and protected from the harshest of elements
Oberon® TCG2P EZ Lift PPE Kit, 12 Cal, L, No Gloves
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$869.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 7 lbs |
| Size | L |
Product Details
| Arc Rating | 12 cal/cm² |
| Color | Navy Blue |
| Series | TCG2P |
| Gloves Included | No |
| Material | Inherently FR Blend |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | TCG2P-CKE-EL-NB-L |
| Hazard Risk Category (HRC) | 2 |
| Flame Retardant | Yes |
| Brand | Oberon |
Compliance & Certifications
| Certifications | NFPA 70E, CSA Z462, ASTM F1506, ASTM F1959, ASTM F2178 |