Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3161712

MPN #: 12709

Ergodyne® Chill-Its® 6634 Cooling Headband, One Size, Gray

Product Description
The Chill-Its® 6634 Cooling Headband is a low-profile wrap that wicks away sweat and moisture when worn dry and provides evaporative cooling relief when worn wet. The stretchy performance knit fabric and contoured design makes for a snug, comfortable fit on most head sizes. This skull wrap is rated to UPF 50+ for protection against the sun's harmful UV rays and features an anti-odor treatment for fresh all-day wear. A reflective accent enhances visibility in low-light conditions. The low-profile design fits comfortably under a hard hat or helmet and is a great option for those with longer hair/ponytails. Ideal for construction, landscaping, roofing or anyone working in the heat. It can also be used to reduce the risk of heat stress for outdoor recreational activities.

HOW TO ACTIVATE: Just soak in water until saturated, then wring out excess water-the evaporative cooling process begins instantly and lasts for hours when worn in environments with suitable airflow. If worn dry, the moisture-wicking fabric draws perspiration away to keep you dry.

Features:
  • PERFORMANCE KNIT FABRIC - Soft, durable, stretchable fabric for comfort
  • ONE SIZE FITS MOST - Stretchy and lightweight material fits snug on most head sizes
  • INSTANT COOLING RELIEF - When wet, cooling is immediate and can last for hours
  • MOISTURE-WICKING - When dry, will absorb sweat and wick moisture away
  • SUN PROTECTION - UPF 50+ protection from harmful UV rays
  • ANTI-ODOR TREATMENT - For long-lasting freshness
  • CONTOURED DESIGN - Tapered in back for low-bulk wear
  • REFLECTIVE ACCENT - Offers visibility in low-light situations
  • LOW-PROFILE - Can be worn by itself or under a hard hat
  • MACHINE WASHABLE
  • MATERIAL - Polyester-Spandex


PRICE
$6.80

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeHeadband
Reflective TapeNo
ColorGray
Series6634
StyleOver The Head
InsulatedNo
Closure TypeSlip-On
High VisibilityNo
MaterialPolyester/Spandex
DescriptionCooling Headband
Package Quantity1
GenderUnisex
Manufacturers Part Number12709
CoversForehead
WaterproofNo
Primary UseHeat Stress Protection
Water ResistantNo
BrandErgodyne