Features :
- Hook & loop closure
- Soak in water 2-5 minutes to activate
- Remains hydrated for up to 4 hours
- Re-usable, just re-wet
- Stars & Stripes, Camouflage, Red Western, Navy Western, Solid Blue, Lime, Flames, Skulls
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Cooling Bandana |
| Technology | Acrylic Polymers |
| Color | Black |
| Series | 6705 |
| Protection | Warm Temperature Protection |
| Pattern | Skulls |
| Style | Headband |
| Closure Type | Hook & Loop |
| Material | Cotton/Polymers |
| Description | Evaporative Cooling Bandana Headband |
| Gender | Unisex |
| Package Quantity | 24 |
| Manufacturers Part Number | 12349 |
| Primary Use | Heat Stress Protection |
| Soaking Time | 2-5 minutes |
| Brand | Ergodyne |