- Hi Cool® moisture management performance fabric
- Absorbent terry headband
- Wide panel neck protection
- Adjustable cinch cord for a great fit
- Hi-Vis Lime, Hi-Vis Orange
Ergodyne® Chill-Its® 6650 High Performance Hat W/ Neck Shade, Lime, One Size - Pkg Qty 6
|
Questions & Answers (0)
Product Description
High Performance Hat w/ Neck Shade: Machine washable hat in hi-vis colors transports moisture away from skin.
PRICE
$209.70 Sold in packages of 6 / $34.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Hat With Neck Shade |
| Material | Polyester |
| Package Quantity | 6 |
| Description | High Performance Hat With Neck Shade |
| Color | Green |
| Series | Chill-Its® 66350 |
| Manufacturers Part Number | 12520 |
| Primary Use | Heat Stress Protection |
| Brand | Ergodyne |