Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135257

MPN #: 12589

Ergodyne® Chill-Its 6710CT Cooling Bandana Triangle Hat, Tie Closure, PVA, Skulls - Pkg Qty 6

Product Description
Evaporative Cooling Triangle Hat with Cooling Towel: Advanced PVA (polyvinyl alcohol) material keeps you cool without the bulk.

Features :
  • Advanced PVA material activates easily and quickly when run under water for one minute
  • Re-usable, just re-wet
  • Super-evaporative cooling process helps keep you cool
  • Breakaway hook and loop closure
  • Colors: Solid Blue, Hi-Vis Lime, Red Western, Blue Western, Stars & Stripes, Flames, Camouflage, Skulls
  • Lightweight and low profile
  • Tie closure


PRICE
$72.00  Sold in packages of 6 / $12.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeCooling Bandana
TechnologyPVA
ColorBlack
Series6710CT
ProtectionWarm Temperature Protection
PatternSkulls
StyleTriangle Hat
Closure TypeTie
MaterialCotton/PVA
DescriptionCooling Bandana Triangle Hat
GenderUnisex
Package Quantity6
Manufacturers Part Number12589
Primary UseHeat Stress Protection
Soaking Time1 minute
BrandErgodyne