Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chill-Its by Ergodyne

Model # :WBB3161697

MPN #: 12136

Ergodyne® Chill-Its® 6688 Cooling Hi-Vis Sun T-Shirt with UV Protection, Class 2, S, Lime

Product Description
The Chill-Its® 6688 Cooling Hi-Vis Sun Shirt with UV Protection is a Type R Class 2 shirt designed for enhanced visibility and breathable comfort. This sun shirt features evaporative technology for immediate cooling and UPF 50+ protection against the sun's harmful rays when working outside. Built with a performance fit, this long sleeve sun shirt is designed with a stretch fabric that provides easy mobility and unrestricted movement. Featuring moisture-wicking technology, an anti-odor treatment and breathable mesh paneling in the underarms and back, this long sleeve sun shirt will keep workers comfortably fresh, cool and dry all day.

HOW TO ACTIVATE: Simply wet the cooling shirt to activate instant cooling relief that lasts for hours. When activated, this long sleeve shirt is lightweight and refreshing for even the hottest days of the year. This hi-vis long-sleeve shirt is ideal for anyone requiring Type R, Class 2 apparel, particularly those seeking cool comfort when working in the heat. It can also be used to keep cool and reduce the risk of heat stress while fishing, gardening, hiking, playing sports and more.

Features:
  • HIGH VISIBILITY - ANSI/ISEA 107-2020, Type R Class 2 compliant with 2" segmented reflective tape for low-light visibility
  • PERFORMANCE FIT - Stretch fabric provides easy mobility and unrestricted movement
  • SUN PROTECTION - UPF 50+ protection from harmful UV rays
  • INSTANT COOLING RELIEF - When wet, cooling is immediate and can last for hours
  • MOISTURE-WICKING - When dry, will absorb sweat and wick moisture away
  • MESH PANELING - On back and underarms makes for a breathable fit
  • ANTI-ODOR TREATMENT - For long-lasting freshness
  • REFLECTIVE ACCENT - To keep wearers safe and seen
  • MACHINE WASHABLE - Rated and tested for 50 washes
  • COLOR - Lime
  • MATERIAL - Polyester-Spandex


PRICE
$64.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS

Product Details

TypeCooling T-Shirt
ClassANSI Class 2
ColorGreen
Number of Pockets0
StyleLong Sleeve
MaterialPolyester/Spandex
DescriptionCooling Hi-Vis Sun T-Shirt with UV Protection
Package Quantity1
GenderUnisex
Manufacturers Part Number12136
Primary UseHeat Stress Protection
BrandChill-Its by Ergodyne

Compliance & Certifications

CertificationsANSI/ISEA 107-2020, Type R