Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3113058

MPN #: 12598

Ergodyne Chill-Its 8936 Lightweight Ranger Hat, Mesh Paneling, S/M, Khaki

Product Description
The Chill-Its 8936 Ranger Hat provides lightweight, breathable head and face shade for working in the sun. This sun hat is rated to UPF 50+ for protection from harmful UV rays and features a wide brim that can be worn down or snapped up and out of the way. Mesh side vents maximize airflow, and a moisture-wicking sweatband keeps sweat out of eyes to keep workers cool and comfortable. Includes breakaway drawstring chin cord and adjustable cinch cord in back for a custom, secure fit.

This sun protection hat is available in two sizes (S/M, L/XL) to fit a variety of face and head sizes. Ideal for those working in hot environments where shade is needed, including agriculture and landscaping. Can also be used for outdoor recreation such as hiking, fishing or gardening.

Features:
  • LIGHTWEIGHT – Comfortable cotton exterior with polyester lining
  • BREATHABLE – Two mesh side vents for maximum airflow
  • MOISTURE-WICKING SWEATBAND – Traps sweat to keep it out of eyes
  • SUN PROTECTION – UPF 50+ protection from harmful UV rays
  • VERSATILE – Brim can be worn down for shade or snapped up out of the way
  • BREAKAWAY DRAWSTRING CORD – Adjustable chin cord for a secure fit around chin
  • ADJUSTABLE CINCH CORD – Back-of-hat cord cinches for custom fit on a variety of head sizes
  • BRIM WIDTH – 3.5in // 8.9cm
  • MULTIPLE COLORS – Available in olive and khaki
  • TWO SIZES – S/M (21-22.6" // 56.5-57.5cm) and L/XL (24.2-24.6" // 61.5-62.5cm)


PRICE
$43.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS/M

Product Details

TypeRanger Hat
MaterialCotton/Polyester
Package Quantity1
DescriptionLightweight Ranger Hat
ColorKhaki
SeriesChill-Its
ClosureCinch, Slide On
Primary UseSun Protection
BrandErgodyne