Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135841

MPN #: 12600

Ergodyne® Chill-Its® 8935CT Hi-Vis Ranger Sun Hat, 2XL/3XL, Lime

Product Description
The Chill-Its® 8935MF Hi-Vis Sun Hat is a lightweight and breathable sun protection hat with advanced microfiber cooling technology lining the rim for relief in extreme heat. This 150D polyester sun hat is rated to UPF 50+ and features a wide brim for complete face and head coverage, while 360-degree mesh venting maximizes airflow for breathable comfort. The hi-vis colors (lime or orange) and 1in // 2.5cm reflective tape are ANSI 107-approved to keep workers safe and seen.

Heat-related illness continuously ranks among the top causes of worksite accidents and fatalities. Evaporative cooling technologies such as microfiber are a simple, effective and comfortable solution for heat stress prevention. Similar to how sweat cools the body, evaporative technologies use an external water source to draw heat away-helping to regulate body temperature while providing cool relief. When activated, this cooling ranger hat is comfortable and refreshing for even the hottest days of the year.

HOW TO ACTIVATE:
    Run the inside rim of the sun hat under water for one minute to activate instant cooling relief that lasts up to three hours. The ultra-absorbent microfiber will retain water while remaining soft and comfortable. Machine wash as needed and hang to dry.

    This sun protection hat is available in three sizes (S/M, L/XL and 2XL/3XL) to fit a variety of head sizes.

    Ideal for those working in hot environments where shade and cooling is needed, including agriculture and landscaping. Can also be used for outdoor recreation such as hiking, fishing or gardening.
Features:
  • LIGHTWEIGHT SUN PROTECTION – 150D polyester hat rated to UPF 50+ with wide brim to shade face and head for comfortable protection against sun damage
  • MICROFIBER COOLING TECHNOLOGY – Microfiber liner easily activates with water for up to three hours of cooling relief
  • BREATHABLE – 360-degree mesh venting for maximum airflow
  • ENHANCED VISIBILITY – Made with ANSI 107-approved hi-vis fabric and 1" reflective tape to keep workers safe and seen
  • DRAWSTRING CORD – For a secure fit under chin
  • BRIM WIDTH – 2.5in // 6.5cm
  • THREE SIZES – S/M, L/XL and 2XL/3XL
  • MACHINE WASHABLE
  • PATENTED


PRICE
$21.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL/3XL

Product Details

TypeRanger Hat
Reflective TapeYes
ColorGreen
Series8935CT
ClosureCinch, Slide On
ThermalNo
StyleCooling Headwear
Closure TypeDrawstring
High VisibilityYes
MaterialPolyester
DescriptionHi-Vis Ranger Sun Hat
GenderUnisex
Package Quantity1
Manufacturers Part Number12600
CoversHead
WaterproofNo
Primary UseEnhanced Visibility, Reflective, UV/ Sun Protection, Warm Temperature Protection
Cooling TypeWet Evaporative Cooling, Shade
Water ResistantNo
BrandErgodyne