American Metalcraft CC12C - China Cap Strainer, 12" Deep Cone, 3/32" Perforations, Stainless
Write a Review
|
Questions & Answers (0)
Product Description
China Cap Strainers Heavy gauge stainless steel with permanently welded handle, band and clip. Coarse - 3/32" Perforations 12" ID x 12" D x 22" L (30.5 x 30.5 x 55.9 cm)
PRICE
$91.95
3
3
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 22 in |
| Diameter | 12 in |
Product Details
| Material | Stainless Steel |
| Handle | Permanently Welded |
| Package Quantity | 3 and Up |
| Description | China Cap Strainer with 3/32" Perforations |
| Color | Silver |
| Manufacturers Part Number | CC12C |
| Brand | American Metalcraft |