Winco MSS-6.5 Strainer, 6-1/2" Diameter, Stainless Steel - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Stainless Steel Mesh Strainer 6.5" Coarse.
PRICE
$98.64 Sold in packages of 24 / $4.11 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 6-1/2 in |
Product Details
| Manufacturers Part Number | MSS-6.5 |
| Material | Stainless Steel |
| Package Quantity | 24 |
| Description | Strainer |
| Brand | Winco |