Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chrislynn

Model # :WBB1374866

MPN #: 82190

Chrislynn Helical Thread Single Size Repair Kit M27x3 Right Hand

Product Description
The precision insert system was devised as a simple method of repairing stripped or damaged threats in any metal or valuable part. Inserts are also used in new products, such as die castings or plastics, where excessive stress on threads could cause damage or failure.

PRICE
$405.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM27 x 3.0
Tap Drill Size1-3/32"

Product Details

TypeSingle Size Repair Kit
Number of Pieces4
DescriptionCoil Thread Repair Kit
Manufacturers Part Number82190
BrandChrislynn