Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chrislynn

Model # :WBB1374966

MPN #: 88210

Chrislynn N.P.T Insert Kit 1/8-27

Product Description
The precision insert system was devised as a simple method of repairing stripped or damaged threats in any metal or valuable part. Inserts are also used in new products, such as die castings or plastics, where excessive stress on threads could cause damage or failure.

PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/8-27
Tap Drill Size3/8"

Product Details

Manufacturers Part Number88210
TypeN.P.T. Insert Kit
DescriptionCoil Thread Repair Kit
BrandChrislynn