Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chrislynn

Model # :WBB1374900

MPN #: 82160LH

Chrislynn Helical Thread Single Size Repair Kit M8x1.25 Left Hand

Product Description
The precision insert system was devised as a simple method of repairing stripped or damaged threats in any metal or valuable part. Inserts are also used in new products, such as die castings or plastics, where excessive stress on threads could cause damage or failure.

PRICE
$189.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM8 x 1.25

Product Details

Manufacturers Part Number82160LH
TypeSingle Size Repair Kit
Number of Pieces10
DescriptionCoil Thread Repair Kit
BrandChrislynn