Threaded Insert Kits
Availability
Brand
Type
Size
Length
Material
Price
Related Products
Everything needed to repair or reinforce tapped holes in metal, all in a convenient, easy-to-order kit. Features: Strong: solid steel design with superior pull out resistance Self-Locking: preapplied adhesive activates upon installation Ideal for use in soft metals, like aluminum, cast iron, and magnesium Easy to install: simply drill, tap, and thread into place
Economy Coil Thread Repair Kit For Metal - 5/8-18 x 1.5D Features: Freerunning Unified 18-8 Stainless Steel Construction Includes: 5 Inserts Drill STI Tap Install Tool Tang Break Tool
E-Z LOK™ Thread Repair Kit for Metal - Standard Wall - 9/16-12 x 3/4-10 - EZ-329-9 Everything needed to repair or reinforce tapped holes in metal, all in a convenient, easy-to-order kit. Features: Strong: solid steel design with superior pull out resistance Self-Locking: preapplied adhesive activates upon installation Ideal for use in soft metals, like aluminum, cast iron, and magnesium Easy to install: simply drill, tap, and thread into place
Features: Freerunning Unified 18-8 Stainless Steel Construction Includes: 10 Inserts STI Tap Combo Install/Tang Break Tool