Chrislynn M24x3x24.0 Free Running Helical Inserts Bulk Pack of 15 inserts
Write a Review
|
Questions & Answers (0)
Product Description
The precision insert system was devised as a simple method of repairing stripped or damaged threats in any metal or valuable part. Inserts are also used in new products, such as die castings or plastics, where excessive stress on threads could cause damage or failure.
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M24 x 3 x 24.0 |
| Tap Drill Size | 31/32" |
Product Details
| Helicoil Equivalent | 1084-24CN 24.0 |
| Number of Pieces | 15 |
| Description | Bulk Packaged Inserts |
| Manufacturers Part Number | 84087 |
| Recoil Equivalent | 05242 |
| Brand | Chrislynn |