Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chrislynn

Model # :WBB1374315

MPN #: 84546

Chrislynn M12x1x12 Locking Helical Inserts Bulk Pack of 50 inserts

Product Description
The precision insert system was devised as a simple method of repairing stripped or damaged threats in any metal or valuable part. Inserts are also used in new products, such as die castings or plastics, where excessive stress on threads could cause damage or failure.

PRICE
$65.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM12 x 1 x 12
Tap Drill Size31/64"

Product Details

Manufacturers Part Number84546
Number of Pieces50
DescriptionBulk Packaged Inserts
BrandChrislynn