Chrislynn M8X1.25x8.0mm Free Running Helical Inserts Bulk Pack of 100 inserts
Write a Review
|
Questions & Answers (0)
Product Description
The precision insert system was devised as a simple method of repairing stripped or damaged threats in any metal or valuable part. Inserts are also used in new products, such as die castings or plastics, where excessive stress on threads could cause damage or failure.
PRICE
$60.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M8x1.25 x 8.0mm |
| Tap Drill Size | 21/64" |
Product Details
| Helicoil Equivalent | 1084-8CN 8.0 |
| Number of Pieces | 100 |
| Description | Bulk Packaged Inserts |
| Manufacturers Part Number | 84060 |
| Recoil Equivalent | 05082 |
| Brand | Chrislynn |