Chrome 2-In-1 Socket, 1" X 1-1/6", 3/8" Drive
Write a Review
|
Questions & Answers (0)
Product Description
Chrome 2-In-1 Socket, 1" X 1-1/6", 3/8" Drive
2-in-1" Sockets 3/8" Drive. For oil sending units or stoplight switch replacement
2-in-1" Sockets 3/8" Drive. For oil sending units or stoplight switch replacement
PRICE
$14.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 3/8 in |
| Size | 1" x 1-1/6" |
Product Details
| Type | 2-In-1 |
| Measuring System | Fractional |
| Color | Chrome |
| Manufacturers Part Number | KTI-22133 |
| Brand | K-Tool International |
| Points | 6 |