Merit Chrome Plated Brass Schedule 40 Nipple 1 X 10 NPT Male
Chrome plated brass nipples are produced from Seamless Red Brass Pipe, which is Alloy 230. Chrome Plated red brass nipples are easier to machine, less brittle to work with and far more resistant to corrosion than yellow brass (will not dezincify). Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water. Brass is utilized primarily for water in commercial plumbing and OEM applications, but is also used in oil, gas and steam applications. Chrome plated brass nipples are often utilized because they are easy to clean, do not attract dirt and bacteria, and maintain a shiny finish.
Chrome Plated Brass Schedule 40 Nipple 1 X 10 Npt Male - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,099.50 Sold in packages of 10 / $109.95 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 X 10 in |
| Diameter | 1 in |
Product Details
| Point Of Origin | Domestic |
| Material | Chrome Plated Brass - Sch 40 |
| Schedule | 40 |
| Package Quantity | 10 |
| Connection Style | MNPT |
| Manufacturers Part Number | 3016-1000 |
| Fitting Type | Nipple |
| Brand | Merit Brass |
Compliance & Certifications
| Lead Free Compliant | Yes |