Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Merit Brass

Model # :WBB325537

MPN #: 3008-400

Chrome Plated Brass Schedule 40 Nipple 1/2 X 4 Npt Male - Pkg Qty 25

Product Description
Merit Chrome Plated Brass Schedule 40 Nipple 1/2 X 4 NPT Male

Chrome plated brass nipples are produced from Seamless Red Brass Pipe, which is Alloy 230. Chrome Plated red brass nipples are easier to machine, less brittle to work with and far more resistant to corrosion than yellow brass (will not dezincify). Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water. Brass is utilized primarily for water in commercial plumbing and OEM applications, but is also used in oil, gas and steam applications. Chrome plated brass nipples are often utilized because they are easy to clean, do not attract dirt and bacteria, and maintain a shiny finish.

PRICE
$418.75  Sold in packages of 25 / $16.75 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/2 X 4 in
Diameter1/2 in

Product Details

Point Of OriginDomestic
MaterialChrome Plated Brass
Schedule40
Package Quantity25
Connection StyleMNPT
Manufacturers Part Number3008-400
Fitting TypeNipple
BrandMerit Brass

Compliance & Certifications

Lead Free CompliantYes