Nexel
Model # :WBP63CX4
Nexel® Chrome Post 63"H Leveler Installed - 4 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Nexel® P63C Chrome Post 63"H Leveler Inserted
Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1" increments. Includes factory installed floor leveler and plastic top cap. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well. NSF approved. Limited one year warranty in dry application and usage.
Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1" increments. Includes factory installed floor leveler and plastic top cap. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well. NSF approved. Limited one year warranty in dry application and usage.
PRICE
$38.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 63 in |
| Diameter | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Stationary |
| Finish | Chrome |
| Material | Steel |
| Package Quantity | 4 |
| Color | Chrome |
| Manufacturers Part Number | P63CX4 |
| Brand | Nexel |