Chrome Socket, 1/2" Drive, 6 Point, 11mm, Deep
6-point deep metric socket is manufactured from heat-treated chrome vanadium steel for wear in professional, rugged environments. 1/2" drive. Chrome plated.
Chrome Socket, 1/2" Drive, 6 Point, 11mm, Deep
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9.20
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 1/2 in |
| Size | 11mm |
Product Details
| Type | Deep |
| Measuring System | Metric |
| Color | Chrome |
| Manufacturers Part Number | KTI-28211 |
| Brand | K-Tool International |
| Points | 6 |