Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K-Tool International

Model # :WBB641067

MPN #: KTI-28122

Chrome Socket, 1/2" Drive, 6 Point, 22mm, Short

Product Description
Chrome Socket, 1/2" Drive, 6 Point, 22mm, Short

Made of heat-treated chrome vanadium steel for durability. Our sockets feature high-polish chrome finish, which protects the tools from the harsh working environments found in today's workplace. Lifetime warranty. All sockets are marked with part number for easy Identification.

PRICE
$7.30

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Drive Size1/2 in
Size22mm

Product Details

TypeShort
Measuring SystemMetric
ColorChrome
Manufacturers Part NumberKTI-28122
BrandK-Tool International
Points6