Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB1775845

MPN #: QMB520C

Quantum Storage Wire Mesh Bin, 7-1/4"L x 4-1/4"W x 3"H, Chrome - Pkg Qty 20

Product Description
Innovative mesh design offers nickel chrome finish and a 3/8" x 3/8" grid pattern allowing complete visibility of bins contents. Unique mesh pattern provides a dust and dirt free storage environment. Optional side hanger (sold separately) allows bin to stack one on top of the other. Mesh Bins feature a rear hanger that allows them to hang from any louvered wall panel or rail system. Open hopper front design allows for easy picking while allowing visual access to stored contents.

PRICE
$440.00  Sold in packages of 20 / $22.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/4 in
Width4-1/4 in
Height3 in
Size (L x W x H)7-1/4 x 4-1/4 x 3 in
Inside Length6-3/4 in
Inside Width4 in
Inside Height2-7/8 in
Weight Capacity100 Hang/175 lbs. Stack lbs
Weight0.8 lbs

Product Details

Assembly RequiredNo
TypeWire Mesh Bin
ColorSilver
StyleStack and Hang Bin
MaterialWire Mesh
Package Quantity20
Manufacturers Part NumberQMB520C
Stack and/or NestHang & Stack
BrandQuantum Storage Systems