Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Quantum Storage Systems

Model # :WBB1775854

MPN #: QMB570C

Quantum Storage Wire Mesh Bin, 18-1/2"L x 17"W x 11-1/4"H, Chrome - Pkg Qty 5

Product Description
Innovative mesh design offers nickel chrome finish and a 3/8" x 3/8" grid pattern allowing complete visibility of bins contents. Unique mesh pattern provides a dust and dirt free storage environment. Optional side hanger (sold separately) allows bin to stack one on top of the other. Mesh Bins feature a rear hanger that allows them to hang from any louvered wall panel or rail system. Open hopper front design allows for easy picking while allowing visual access to stored contents.

PRICE
$444.75  Sold in packages of 5 / $88.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-1/2 in
Width17 in
Height11-1/4 in
Size (L x W x H)18-1/2 x 17 x 11-1/4 in
Inside Length18-1/8 in
Inside Width16-5/8 in
Inside Height11 in
Weight Capacity100 Hang/175 lbs. Stack lbs
Weight6 lbs

Product Details

Assembly RequiredNo
TypeWire Mesh Bin
ColorSilver
StyleStack and Hang Bin
MaterialWire Mesh
Package Quantity5
Manufacturers Part NumberQMB570C
Stack and/or NestHang & Stack
BrandQuantum Storage Systems