SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S2436C Chrome Wire Shelf 36"W x 24"D

Nexel® S2436C Chrome Wire Shelf 36"W x 24"D

Item #: WB188556A

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $45.95

Save $2.30 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $45.95 ea.
  • Buy 7+ $43.95 ea.

Quantity

Customers Also Viewed

Nexel® S1836C Chrome Wire Shelf 36"W x 18"D

Nexel® S1836C Chrome Wire Shelf 36"W x 18"D

Nexel® S1860C Chrome Wire Shelf 60"W x 18"D

Nexel® S1860C Chrome Wire Shelf 60"W x 18"D

Nexel® S1848C Chrome Wire Shelf 48"W x 18"D

Nexel® S1848C Chrome Wire Shelf 48"W x 18"D

Nexel® S2448C Chrome Wire Shelf 48"W x 24"D

Nexel® S2448C Chrome Wire Shelf 48"W x 24"D

Nexel® S2460C Chrome Wire Shelf 60"W x 24"D

Nexel® S2460C Chrome Wire Shelf 60"W x 24"D

Rubber Swivel Stem Set of (4) Casters 5 Inch 2 Brake/ Donut Bumper

Rubber Swivel Stem Set of (4) Casters 5 Inch 2 Brake/ Donut Bumper

Stem Casters Set of (4) 5 Inch Polyurethane Wheels, All 4 with Brakes, 1200 Lb. Cap.

Stem Casters Set of (4) 5 Inch Polyurethane Wheels, All 4 with Brakes, 1200 Lb. Cap.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Flat Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Flat Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Standard Mail and Office File Cart 200 Lb. Capacity

Global Industrial™ Standard Mail and Office File Cart 200 Lb. Capacity

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 36"W x 24"D x 74"H

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 36"W x 24"D x 74"H

Additional Chrome Wire Shelves
Customize your chrome wire shelving units with additional shelves. Hard, durable chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well. Shelves easily adjust without tools and unit disassembly on 4 plastic sleeves (included).

Weights & Dimensions

  • Depth 24 in
  • Width 36 in
  • Weight Capacity 800 lbs

Product Details

  • Brand Nexel
  • Description Wire
  • Assembly Required Assembled
  • Material 12-Gauge Steel
  • Shelf Capacity 800 lbs
  • Color Family Silver

Warranty

  • Warranty 1 yr
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 26, 2017

    Added a top shelf to my water bottle rack
    Your review:
    I had bought the 12 bottle rack and thought it worked great but there was plenty of room for one more shelf. This worked perfectly. I don't think I would put six more bottles on it as that might be more weight than the frame was built for but I use it to hold other things.
Product Q & A

There are no questions for this product.

Replacement Parts
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S2436C Chrome Wire Shelf 36"W x 24"D

Nexel® S2436C Chrome Wire Shelf 36"W x 24"D

Item #: WB188556A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S2436C Chrome Wire Shelf 36"W x 24"D
    Nexel® S2436C Chrome Wire Shelf 36"W x 24"D
    Nexel® S2436C Chrome Wire Shelf 36"W x 24"D
    Nexel® S2436C Chrome Wire Shelf 36"W x 24"D
    Nexel® S2436C Chrome Wire Shelf 36"W x 24"D
    Nexel® S2436C Chrome Wire Shelf 36"W x 24"D
    Nexel® S2436C Chrome Wire Shelf 36"W x 24"D
    Nexel® S2436C Chrome Wire Shelf 36"W x 24"D
    Nexel® S2436C Chrome Wire Shelf 36"W x 24"D
    Nexel® S2436C Chrome Wire Shelf 36"W x 24"D
    Nexel® S2436C Chrome Wire Shelf 36"W x 24"D
    Nexel® S2436C Chrome Wire Shelf 36"W x 24"D
    Nexel® S2436C Chrome Wire Shelf 36"W x 24"D
    Nexel® S2436C Chrome Wire Shelf 36"W x 24"D
    Nexel® S2436C Chrome Wire Shelf 36"W x 24"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant