x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S1848C Chrome Wire Shelf 48"W x 18"D

Nexel® S1848C Chrome Wire Shelf 48"W x 18"D

Item #: WB188437

(5)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $44.95 ea.
  • Buy 7+ $42.95 ea.

Quantity

Customers Also Viewed

Nexel® S1848C Chrome Wire Shelf 48"W x 18"D

Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome is an electro-plated nickel-chrome finish that is attractive enough for retail display, but withstands warehouse conditions as well.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NSF approved
  • Limited one year warranty in dry application and usage


  • WIDTH INCHES 48
  • DEPTH INCHES 18
  • COLOR FINISH Chrome
  • ASSEMBLY Assembled
  • BRAND Nexel
  • CONSTRUCTION Steel
  • DESCRIPTION Wire
  • MANUFACTURERS PART NUMBER S1848C
  • MODEL 188437
  • SHELF CAPACITY LBS 800
  • SHELF TYPE Wire
  • WIRE FINISH TYPE Chrome
  • WIDTH 48
  • DEPTH 18
Customer Review

5.0

  • 5 Star

    5
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: TONY

    Date: March 11, 2021

    Well built and sturdy
    Your review:
    Very heavy duty and fit my existing shelves perfectly
  • Reviewer: PHIL

    Date: June 24, 2020

    Totally satisfied.
    Your review:
    I had racks that were made by another manufacturer that I purchased about 8 years ago. These shelves were a perfect match and fit for my racks.
  • Reviewer: Anonymous

    Date: July 08, 2016

    Great Sturdy Shelf
    Your review:
    Love this shelf; have ordered and installed several of different sizes in pantry, laundry room, utility closet, and bedroom closet.
  • Reviewer: Anonymous

    Date: January 03, 2016

    Chrome Shelf Add-on
    Your review:
    This was better than anticipated. Purchased original unit at Lowes but needed another shelf. Worked so well I ordered a second shelving unit but to my size and shape.
  • Reviewer: Anonymous

    Date: February 17, 2012

    Wire Shelving
    Your review:
    Chrome wire shelving is great for all your storage needs. It keeps stored items organized and visible. Easy to clean shelving passes most health department standards
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S1848C Chrome Wire Shelf 48"W x 18"D

Nexel® S1848C Chrome Wire Shelf 48"W x 18"D

Item #: WB188437

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S1848C Chrome Wire Shelf 48"W x 18"D
    Nexel® S1848C Chrome Wire Shelf 48"W x 18"D
    Nexel® S1848C Chrome Wire Shelf 48"W x 18"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant