Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S1848C Chrome Wire Shelf 48"W x 18"D

Nexel® S1848C Chrome Wire Shelf 48"W x 18"D

Item #: WB188552A

(3)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $44.95 ea.
  • Buy 7+ $42.95 ea.

Quantity

Customers Also Viewed

Nexel® S1836C Chrome Wire Shelf 36"W x 18"D

Nexel® S1836C Chrome Wire Shelf 36"W x 18"D

Nexel® Chrome Wire Shelf Truck, 1200 lb. Capacity, 48"L x 18"W x 69"H

Nexel® Chrome Wire Shelf Truck, 1200 lb. Capacity, 48"L x 18"W x 69"H

Nexel® S2448C Chrome Wire Shelf 48"W x 24"D

Nexel® S2448C Chrome Wire Shelf 48"W x 24"D

Rubber Swivel Stem Set of (4) Casters 5 Inch 2 Brake/ Donut Bumper

Rubber Swivel Stem Set of (4) Casters 5 Inch 2 Brake/ Donut Bumper

Stem Casters Set of (4) 5 Inch Polyurethane Wheels, All 4 with Brakes, 1200 Lb. Cap.

Stem Casters Set of (4) 5 Inch Polyurethane Wheels, All 4 with Brakes, 1200 Lb. Cap.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Global Industrial™ Flat Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Flat Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Nexel® Chrome Wire Shelving Starter - 48"W x 18"D x 74"H

Nexel® Chrome Wire Shelving Starter - 48"W x 18"D x 74"H

Nexel® Chrome Wire Shelf Truck w/Brakes, 1200 lb. Capacity, 48"L x 18"W x 69"H

Nexel® Chrome Wire Shelf Truck w/Brakes, 1200 lb. Capacity, 48"L x 18"W x 69"H

Additional Chrome Wire Shelves
Customize your chrome wire shelving units with additional shelves. Hard, durable chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well. Shelves easily adjust without tools and unit disassembly on 4 plastic sleeves (included).

Weights & Dimensions

  • Depth 18 in
  • Width 48 in
  • Weight Capacity 600 lbs

Product Details

  • Brand Nexel
  • Description Wire
  • Assembly Required Assembled
  • Warranty 1 yr
  • Material 12-Gauge Steel
  • Color Family Silver
Customer Review

4.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 24, 2018

    Nexel� Chrome Wire Shelf 48 x 18 with Clips
    Your review:
    A very well made product, which will last a long time
  • Reviewer: Anonymous

    Date: March 23, 2018

    Looks alright
    Your review:
    This product works well for us.
  • Reviewer: Anonymous

    Date: May 28, 2013

    wire shelving
    Your review:
    Very cost-effective and functional alternate to another national brand. Enabled us to outfit twice as many shelving units as we would have been able to otherwise.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S1848C Chrome Wire Shelf 48"W x 18"D

Nexel® S1848C Chrome Wire Shelf 48"W x 18"D

Item #: WB188552A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S1848C Chrome Wire Shelf 48"W x 18"D
    Nexel® S1848C Chrome Wire Shelf 48"W x 18"D
    Nexel® S1848C Chrome Wire Shelf 48"W x 18"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant