SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S2460C Chrome Wire Shelf 60"W x 24"D

Nexel® S2460C Chrome Wire Shelf 60"W x 24"D

Item #: WB188560A

(3)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $72.95

Save $3.65 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $72.95 ea.
  • Buy 7+ $70.95 ea.

Quantity

Customers Also Viewed

Nexel® S2448C Chrome Wire Shelf 48"W x 24"D

Nexel® S2448C Chrome Wire Shelf 48"W x 24"D

Nexel® S1836C Chrome Wire Shelf 36"W x 18"D

Nexel® S1836C Chrome Wire Shelf 36"W x 18"D

Nexel® S1860C Chrome Wire Shelf 60"W x 18"D

Nexel® S1860C Chrome Wire Shelf 60"W x 18"D

Nexel® S1848C Chrome Wire Shelf 48"W x 18"D

Nexel® S1848C Chrome Wire Shelf 48"W x 18"D

Nexel® S2436C Chrome Wire Shelf 36"W x 24"D

Nexel® S2436C Chrome Wire Shelf 36"W x 24"D

Rubber Swivel Stem Set of (4) Casters 5 Inch 2 Brake/ Donut Bumper

Rubber Swivel Stem Set of (4) Casters 5 Inch 2 Brake/ Donut Bumper

Stem Casters Set of (4) 5 Inch Polyurethane Wheels, All 4 with Brakes, 1200 Lb. Cap.

Stem Casters Set of (4) 5 Inch Polyurethane Wheels, All 4 with Brakes, 1200 Lb. Cap.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Flat Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Flat Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Standard Mail and Office File Cart 200 Lb. Capacity

Global Industrial™ Standard Mail and Office File Cart 200 Lb. Capacity

Translucent Shelf Liner 60 x 24

Translucent Shelf Liner 60 x 24

Additional Chrome Wire Shelves
Customize your chrome wire shelving units with additional shelves. Hard, durable chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well. Shelves easily adjust without tools and unit disassembly on 4 plastic sleeves (included).

Weights & Dimensions

  • Depth 24 in
  • Width 60 in
  • Weight Capacity 600 lbs

Product Details

  • Brand Nexel
  • Description Wire
  • Assembly Required Assembled
  • Material 12-Gauge Powder Coated Steel
  • Shelf Capacity 600 lbs
  • Color Family Silver

Warranty

  • Warranty 1 yr
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 15, 2012

    Quality Product
    Your review:
    We have several of these rolling racks and are quite pleased with how well they hold up under extreme use. Highly recommended.
  • Reviewer: Anonymous

    Date: March 26, 2012

    Maintenance
    Your review:
    We were very satisfied with this product and it's capabilities. We will definitly be using this product for our future needs.
  • Reviewer: Anonymous

    Date: February 16, 2012

    Wire Shelving
    Your review:
    Every time we think we have enough wire shelf units in our office, we wind up buying more for other areas, even off-site. They look good. They're sturdy, and best of all, they are easy to assemble. We love 'em.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S2460C Chrome Wire Shelf 60"W x 24"D

Nexel® S2460C Chrome Wire Shelf 60"W x 24"D

Item #: WB188560A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S2460C Chrome Wire Shelf 60"W x 24"D
    Nexel® S2460C Chrome Wire Shelf 60"W x 24"D
    Nexel® S2460C Chrome Wire Shelf 60"W x 24"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant