Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S2472C Chrome Wire Shelf 72"W x 24"D

Nexel® S2472C Chrome Wire Shelf 72"W x 24"D

Item #: WB188470

(4)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $80.95

Save $4.05 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $80.95 ea.
  • Buy 7+ $78.95 ea.

Quantity

Customers Also Viewed

Nexel® S2460C Chrome Wire Shelf 60"W x 24"D

Nexel® S2460C Chrome Wire Shelf 60"W x 24"D

Nexel® S2448C Chrome Wire Shelf 48"W x 24"D

Nexel® S2448C Chrome Wire Shelf 48"W x 24"D

Nexel® S1848C Chrome Wire Shelf 48"W x 18"D

Nexel® S1848C Chrome Wire Shelf 48"W x 18"D

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5S4 (4) Swivel Stem Casters, 5" Polyurathane, Set of (4), 1200 lb Capacity

Nexel® CA5S4 (4) Swivel Stem Casters, 5" Polyurathane, Set of (4), 1200 lb Capacity

Nexel® DBC2460 Dolly Base 60"W x 24"D Without Casters

Nexel® DBC2460 Dolly Base 60"W x 24"D Without Casters

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Nexel® Wire Shelving Unit, 48"W x 24"D x 74"H, Zinc Chromate

Nexel® Wire Shelving Unit, 48"W x 24"D x 74"H, Zinc Chromate

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48"W x 18"D x 74"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48"W x 18"D x 74"H

Nexel® Chrome Wire Shelf Truck w/Brakes, 1200 lb. Capacity, 72"L x 24"W x 69"H

Nexel® Chrome Wire Shelf Truck w/Brakes, 1200 lb. Capacity, 72"L x 24"W x 69"H

Nexel® S2472C Chrome Wire Shelf 72"W x 24"D

Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome is an electro-plated nickel-chrome finish that is attractive enough for retail display, but withstands warehouse conditions as well.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NSF approved
  • Limited one year warranty in dry application and usage


Weights & Dimensions

  • Depth 24 in
  • Width 72 in

Product Details

  • Add On Type Shelf
  • Description Wire
  • Assembly Required Assembled
  • Shelf Type Wire
  • Wire Material Chrome
  • Accessory Type Shelf
  • Brand Nexel
  • Material Steel
  • Shelf Capacity 600 lbs
  • Manufacturers Part Number S2472C
  • Color Family Silver
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: BARRY

    Date: October 08, 2020

    Review
    Your review:
    Really satisfied with the purchase!
  • Reviewer: Anonymous

    Date: March 23, 2018

    Works great
    Your review:
    Does exactly what you expect it to. Good shipping time, good customer service.
  • Reviewer: Anonymous

    Date: July 19, 2014

    Chrome Wire Shelf
    Your review:
    I have dozens of these shelves. Some are over 25 years old. Strong. Easily adjustable. They last forever.
  • Reviewer: Anonymous

    Date: February 15, 2012

    chrome shelf
    Your review:
    very pleased with quality and durability
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S2472C Chrome Wire Shelf 72"W x 24"D

Nexel® S2472C Chrome Wire Shelf 72"W x 24"D

Item #: WB188470

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S2472C Chrome Wire Shelf 72"W x 24"D
    Nexel® S2472C Chrome Wire Shelf 72"W x 24"D
    Nexel® S2472C Chrome Wire Shelf 72"W x 24"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant