SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S2472C Chrome Wire Shelf 72"W x 24"D

Nexel® S2472C Chrome Wire Shelf 72"W x 24"D

Item #: WB188564A

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $85.95

Save $4.30 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $85.95 ea.
  • Buy 7+ $82.95 ea.

Quantity

Customers Also Viewed

Nexel® S1836C Chrome Wire Shelf 36"W x 18"D

Nexel® S1836C Chrome Wire Shelf 36"W x 18"D

Nexel® S1860C Chrome Wire Shelf 60"W x 18"D

Nexel® S1860C Chrome Wire Shelf 60"W x 18"D

Nexel® Chrome Wire Shelf Truck w/Brakes, 1200 lb. Capacity, 72"L x 24"W x 80"H

Nexel® Chrome Wire Shelf Truck w/Brakes, 1200 lb. Capacity, 72"L x 24"W x 80"H

Nexel® S1848C Chrome Wire Shelf 48"W x 18"D

Nexel® S1848C Chrome Wire Shelf 48"W x 18"D

Nexel® S2448C Chrome Wire Shelf 48"W x 24"D

Nexel® S2448C Chrome Wire Shelf 48"W x 24"D

Nexel® S2436C Chrome Wire Shelf 36"W x 24"D

Nexel® S2436C Chrome Wire Shelf 36"W x 24"D

Nexel® S2460C Chrome Wire Shelf 60"W x 24"D

Nexel® S2460C Chrome Wire Shelf 60"W x 24"D

Rubber Swivel Stem Set of (4) Casters 5 Inch 2 Brake/ Donut Bumper

Rubber Swivel Stem Set of (4) Casters 5 Inch 2 Brake/ Donut Bumper

Stem Casters Set of (4) 5 Inch Polyurethane Wheels, All 4 with Brakes, 1200 Lb. Cap.

Stem Casters Set of (4) 5 Inch Polyurethane Wheels, All 4 with Brakes, 1200 Lb. Cap.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Flat Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Flat Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 72"W x 24"D x 74"H

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 72"W x 24"D x 74"H

Additional Chrome Wire Shelves
Customize your chrome wire shelving units with additional shelves. Hard, durable chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well. Shelves easily adjust without tools and unit disassembly on 4 plastic sleeves (included).

Weights & Dimensions

  • Depth 24 in
  • Width 72 in
  • Weight Capacity 600 lbs

Product Details

  • Brand Nexel
  • Description Wire
  • Assembly Required Assembled
  • Material Steel
  • Shelf Capacity 600 lbs
  • Color Family Silver

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S2472C Chrome Wire Shelf 72"W x 24"D

Nexel® S2472C Chrome Wire Shelf 72"W x 24"D

Item #: WB188564A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S2472C Chrome Wire Shelf 72"W x 24"D
    Nexel® S2472C Chrome Wire Shelf 72"W x 24"D
    Nexel® S2472C Chrome Wire Shelf 72"W x 24"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant