Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S1424C Chrome Wire Shelf 24"W x 14"D

Nexel® S1424C Chrome Wire Shelf 24"W x 14"D

Item #: WB188565D

(2)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.95

Save $1.00 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $19.95 ea.
  • Buy 7+ $17.95 ea.

Quantity

Customers Also Viewed

Nexel® S1424C Chrome Wire Shelf 24"W x 14"D

Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Shelves easily adjust without tools at 1" increments
  • NSF approved
  • Limited one year warranty in dry application and usage

Weights & Dimensions

  • Depth 14 in
  • Width 24 in
  • Weight Capacity 800 lbs

Product Details

  • Accessory Type Shelf
  • Brand Nexel
  • Description Wire
  • Assembly Required Assembled
  • Material Steel
  • Finish Chrome
  • Manufacturers Part Number S1424C
  • Shelf Capacity 800 lbs
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 17, 2013

    shelving
    Your review:
    superb
  • Reviewer: Anonymous

    Date: January 10, 2012

    Chrome Wire Shelves are great!
    Your review:
    These shelves are a great way to turn any closet into permanent, efficient and good looking storage. Use the matching tubes to mount them though, I've found the single arm shelf brackets to be a problem (the shelves are tough on wall anchors in sheetrock, you have to mount them to wood 1 x 6's screwed into the wall). I'm using these shelves everywhere!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S1424C Chrome Wire Shelf 24"W x 14"D

Nexel® S1424C Chrome Wire Shelf 24"W x 14"D

Item #: WB188565D

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S1424C Chrome Wire Shelf 24"W x 14"D
    Nexel® S1424C Chrome Wire Shelf 24"W x 14"D
    Nexel® S1424C Chrome Wire Shelf 24"W x 14"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant