Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S2448C Chrome Wire Shelf 48"W x 24"D

Nexel® S2448C Chrome Wire Shelf 48"W x 24"D

Item #: WB188558D

(2)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $51.95

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $51.95 ea.
  • Buy 7+ $49.95 ea.

Quantity

Customers Also Viewed

Nexel® S2448C Chrome Wire Shelf 48"W x 24"D

Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Shelves easily adjust without tools at 1" increments
  • NSF approved
  • Limited one year warranty in dry application and usage

Weights & Dimensions

  • Depth 24 in
  • Width 48 in

Product Details

  • Accessory Type Shelf
  • Add On Type Shelf
  • Brand Nexel
  • Description Wire
  • Assembly Required Assembled
  • Material Steel
  • Finish Chrome
  • Manufacturers Part Number S2448C
  • Shelf Capacity 800 lbs
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DAWN

    Date: July 08, 2021

    Shelving
    Your review:
    Was great!
  • Reviewer: Anonymous

    Date: July 08, 2016

    Great Good Looking Useful Shelf
    Your review:
    Love this shelf; have ordered and installed several of different sizes in pantry, laundry room, utility closet, and bedroom closet. See "pros".
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S2448C Chrome Wire Shelf 48"W x 24"D

Nexel® S2448C Chrome Wire Shelf 48"W x 24"D

Item #: WB188558D

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S2448C Chrome Wire Shelf 48"W x 24"D
    Nexel® S2448C Chrome Wire Shelf 48"W x 24"D
    Nexel® S2448C Chrome Wire Shelf 48"W x 24"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant