Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S2454C Chrome Wire Shelf 54"W x 24"D

Nexel® S2454C Chrome Wire Shelf 54"W x 24"D

Item #: WB188339C

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $53.95

Save $2.70 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $53.95 ea.
  • Buy 7+ $51.95 ea.

Quantity

Customers Also Viewed

Nexel® S2454C Chrome Wire Shelf 54"W x 24"D

Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome is an electro-plated nickel-chrome finish that is attractive enough for retail display, but withstands warehouse conditions as well.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NSF approved
  • Limited one year warranty in dry application and usage


Weights & Dimensions

  • Depth 24 in
  • Width 54 in
  • Weight Capacity 600 lbs

Product Details

  • Add On Type Shelf
  • Description Wire
  • Assembly Required Assembled
  • Wire Material Chrome
  • Accessory Type Shelf
  • Brand Nexel
  • Material Steel
  • Manufacturers Part Number S2454C
  • Shelf Capacity 600 lbs
  • Color Family Silver
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 30, 2012

    wire shelves
    Your review:
    It took some time to find firm wire shelves in this dimension. Most home supply stores have items much smaller. The plastic home helves I used previously warped to a point they were tilting. These larger units seem to be quite sturdy, as sturdy as the smaller ones I already owne. I have not put any articles on them yet, but i expect them to work quite well. The only problem i had was adjusting the height after making a missmeasurement. The shelf was very difficult to dislodge, once in place.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S2454C Chrome Wire Shelf 54"W x 24"D

Nexel® S2454C Chrome Wire Shelf 54"W x 24"D

Item #: WB188339C

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S2454C Chrome Wire Shelf 54"W x 24"D
    Nexel® S2454C Chrome Wire Shelf 54"W x 24"D
    Nexel® S2454C Chrome Wire Shelf 54"W x 24"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant