Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S2472C Chrome Wire Shelf 72"W x 24"D

Nexel® S2472C Chrome Wire Shelf 72"W x 24"D

Item #: WB188564C

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $80.95

Save $4.05 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $80.95 ea.
  • Buy 7+ $78.95 ea.

Quantity

Customers Also Viewed

Nexel® S2472C Chrome Wire Shelf 72"W x 24"D

Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Shelves easily adjust without tools at 1" increments
  • NSF approved
  • Limited one year warranty in dry application and usage

Weights & Dimensions

  • Depth 24 in
  • Width 72 in
  • Weight Capacity 600 lbs

Product Details

  • Add On Type Shelf
  • Description Wire
  • Assembly Required Assembled
  • Accessory Type Shelf
  • Brand Nexel
  • Material Steel
  • Finish Chrome
  • Manufacturers Part Number S2472C
  • Shelf Capacity 600 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S2472C Chrome Wire Shelf 72"W x 24"D

Nexel® S2472C Chrome Wire Shelf 72"W x 24"D

Item #: WB188564C

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S2472C Chrome Wire Shelf 72"W x 24"D
    Nexel® S2472C Chrome Wire Shelf 72"W x 24"D
    Nexel® S2472C Chrome Wire Shelf 72"W x 24"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant