Nexel
Model # :WB188790
Nexel®, 3 Shelf, Utility Cart, Chrome, 60"W x 24"D x 44"H, Pneumatic Casters,2 Swivel, 2 Rigid
Write a Review
|
Questions & Answers (0)
Product Description
Securely transport and store valuable, sensitive equipment. Ideal for bulky items, too. Nickel chrome plated wire is attractive and rust resistant. Non-conductive 0.035" clear polyethylene shelf liners included. Shelves are adjustable on 1" increments. Shock absorbing 8" pneumatic wheels (2 swivel, 2 rigid) are smooth rolling and highly maneuverable. Donut bumpers help protect the walls. 44" overall height. Assembles easily. 1 Year Limited Warranty when used in a dry storage application.
PRICE
$409.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 44 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Rubber |
| Type | Wire Utility Cart |
| Shelf Type | Flat Wire |
| Shelf Capacity | 600 lbs |
| Color | Silver |
| Application | Dry |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Pneumatic |
| Handle Type | U-Handle |
| Finish | Chrome |
| Number of Shelves | 3 |
| Material | Steel |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | NSF |