Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Nexel

Model # :WB168220

Nexel® 4 Shelf Truck, Chrome, 60"W x 24"D x 69"H, Polyurethane Stem Casters, 4 Swivel

Product Description
✓ 600 lb per shelf weight capacity
✓ Shelves adjust at 1" increments without tools
✓ Strong & durable chrome-plated steel

Keep supplies, equipment, and product mobile & easily accessible with the 4-shelf Nexel™ Chrome Wire Shelf Truck. It is made with rugged electroplated nickel-chrome-finished steel uprights & wire shelves to be highly durable, corrosion-resistant, and visually-appealing. Each shelf has truss reinforcements that push the payload capacity to 600-pounds per shelf, allowing them to hold heavy tools & equipment without bowing or bending. The open-sides & wire shelves are ideal for dry storage and display use because they are maintenance free, discourage dust build-up; and maximize visibility, accessibility & air circulation. Easy assembly without tools. NSF-approved. Limited 1-Year Warranty in dry storage applications.

  • Shelves measure 60"W x 24D
  • Open sides allows easy 4-way access to shelf contents
  • Numbered posts help shelf height alignment to keep them level
  • Rolls on four 5"D non-marking polyurethane swivel casters
  • Casters have donut bumpers to protect walls from damage
  • Snap-on shelf sleeves for easy, tool-free adjustments
  • Assembly required
  • PRICE
    $289.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    289.95
    Buy 3+ units
    279.95Save $10.00 (3%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width60 in
    Depth24 in
    Height69 in
    Weight Capacity1200 lbs
    Wheel Diameter5 in

    Product Details

    Assembly RequiredYes
    Wheel MaterialPolyurethane
    TypeGeneral Purpose Truck
    Shelf TypeFlat Wire
    Shelf Capacity600 lbs
    ColorChrome
    ApplicationDry
    Caster TypeStem
    Wheel Type4 Swivel
    FinishChrome
    Number of Shelves4
    MaterialSteel
    Manufacturers Part NumberC24606PC4
    Number of Side PanelsOpen
    BrandNexel

    Warranty

    Warranty1 Year Limited yr

    Compliance & Certifications

    CertificationsNSF