NMC CI1P Chemical ID Labels, 5" X 3", White/Red/Black, PSV
Write a Review
|
Questions & Answers (0)
Product Description
NMC CI1P Chemical ID Labels, 5" X 3", White/Red/Black, PSV
Instruct employees on proper PPE and handling practices for hazardous materials with Right-To-Know Signs and Labels.
Instruct employees on proper PPE and handling practices for hazardous materials with Right-To-Know Signs and Labels.
PRICE
$19.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 5 in |
Product Details
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 10/Pack |
| Description | Chemical ID Labels |
| Color | Multi-colored |
| Manufacturers Part Number | CI1P |
| Brand | Accuform |