M-D Cinch Door Seal, 43303, Silver, (5) 42" Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Cinch Self-Adhesive Door Seals feature a 3M Adhesive and are a permanent solution to sealing your door. The 5 sections piece together to seal door top and sides. Simply Measure, Trim, Peel and Stick to the Door Stop. Complete your job with a Cinch Door Sweep. 43303, Silver, (5) 42" Pieces.
PRICE
$44.95
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 1 in |
| Height | 1 in |
| Size | 42 in |
Product Details
| Material | Aluminum & Vinyl |
| Description | Cinch Door Jamb |
| Color | Silver |
| Manufacturers Part Number | 43303 |
| For Use With | Doors |
| Brand | M-D Building Products |