Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
M-D Building Products

Model # :WBB968523

MPN #: 87700

M-D Dual Vinyl Garage Door Seal for Top & Sides, 87700, White, 9' Long

Product Description
This unique weatherstrip from M-D Building Products is designed to be installed around the top and sides of your garage door. Flexible vinyl seal formed with firm vinyl base to provide an excellent garage door weatherstrip. Resists rotting and damage from insects. Installation is easy, simply nail around garage door jamb to effectively seal out air, moisture, dust, and dirt. Can be painted to match existing trim color. 08456, Beige, 9' Long.

PRICE
$17.75

Min. purchase quantity is 4
4
4
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 ft
Width2-3/4 in
Size9'

Product Details

MaterialFlexible Vinyl
DescriptionDual Vinyl Garage Door Seal for Top & Sides
ColorWhite
Manufacturers Part Number87700
BrandM-D Building Products