- Great for sealing envelopes and small boxes
- Transparent so graphics show through
Tape Logic® Circle Mailing Labels, 4" Dia., Clear, Roll of 500
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$44.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
Product Details
| Labels per Roll | 500 |
| Package Quantity | 1 |
| Color | Clear |
| Shape | Circle |
| Brand | Tape Logic |