Chartpak® Circle & ID Template, 1002PI, 10"W X 5.9"H, Grey
Write a Review
|
Questions & Answers (0)
Product Description
Enclosure template offers circles, squares, rectangles, hexagons, diamonds and directional arrows and is designed for use with technical pens or pencils. Precision-engraved apertures ensure single-stroke accuracy. Soft gray color with matte finish reduces glare. Template has ink riser to give clean, smudge-free inking and easy pickup and repositioning.
PRICE
$27.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 5.9 in |
Product Details
| Style | Shapes |
| Type | Stencil |
| Material | Plastic |
| Description | Circles & Identification Template |
| Color | Gray |
| Manufacturers Part Number | 1002PI |
| Shape | Assorted |
| Brand | Chartpak |