Chartpak® Vinyl Capital Letters, 6"H, 38 Letters, Black
Write a Review
|
Questions & Answers (0)
Product Description
Easily apply these vinyl capitalized letters to clean dry surfaces, indoors and outdoors. Ideal for displays, signs, posters and equipment identification. Each letter has permanent self-adhesive backing for easy attachment. Letters are in Helvetica font, and the set includes punctuation symbols.
PRICE
$31.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6 in |
Product Details
| Supply Type | Letters & Numbers |
| Style | Letters |
| Material | Vinyl |
| Package Quantity | 38/Pk |
| Description | Press-On Vinyl Uppercase Letters |
| Color | Black |
| Manufacturers Part Number | 01184 |
| Brand | Chartpak |