x

Take 15% off your entire order!

Offer applied at checkout

Protektive Pak ESD Shipping & Storage Boxes Without Foam, 9"L x 7-1/2"W x 2-1/2"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Boxes Without Foam, 9"L x 7-1/2"W x 2-1/2"H, Black - Pkg Qty 5

Item #: WBB1110588

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • ESD Shipping and Storage Boxes Box Only
  • ESD Shipping and Storage Boxes w/Foam

ESD Shipping and Storage Boxes Box Only

$5.60 ea.

Price: $28.00 / Pkg of 5

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:
  • Economical, efficient method of shipping or storing circuit boards and other static sensitive electronic devices
  • Black low density conductive convoluted polyurethane foam, < 1 x 10⁵ Ω laminated to the top and fitted in the bottom
  • Black low density conductive convoluted foam is permanently conductive; will not lose electrical properties or fade
  • Provides ESD shielding with lid closed, "Faraday cage" effect restricts electrostatic charges and discharges to exterior
  • Corrugated material is constructed from a unique buried conductive layer of impregnated corrugated fiberboard with a static dissipative surface
  • Black convoluted foam minimizes movement and reduces stress from physical shock
  • Corrugated material is made from 100% recycled material and is 100% recyclable
  • No assembly required
  • Made in USA
  • The dimensions provided are the inner dimensions of the product
  • This product has limited warranty of 1 year


Product Details

  • Temperature Tolerance 35 to 451 °F
  • Assembly Required No
  • Type ESD Shipping Boxes
  • Foam Construction No Foam
  • Package Quantity 1
  • Material Corrugated Fiberboard
  • Style ESD Circuit Boards
  • Number of Compartments --
  • Brand Protektive Pak
  • Series Protektive Pak
  • Warranty 1 YR
  • Manufacturers Part Number 37056
  • Color Family Black

Weights & Dimensions

  • Width 7-7/8 in
  • Length 10 in
  • Height 2-3/4 in
  • Inside Height 2-1/2 in
  • Inside Length 9 in
  • Compartment Dimensions (L x W x H) -- in
  • Weight 0.4 lbs
  • Inside Width 7-1/2 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Protektive Pak ESD Shipping & Storage Boxes Without Foam, 9"L x 7-1/2"W x 2-1/2"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Boxes Without Foam, 9"L x 7-1/2"W x 2-1/2"H, Black - Pkg Qty 5

Item #: WBB1110588

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant