SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Protektive Pak ESD Shipping & Storage Boxes Without Foam, 20-1/2"L x 15-1/2"W x 2-1/2"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Boxes Without Foam, 20-1/2"L x 15-1/2"W x 2-1/2"H, Black - Pkg Qty 5

Item #: WBB1110554

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.80 ea.

Price: $49.00 / Pkg of 5

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Protektive Pak 37563 Conductive Reel Storage Container, 15 Slots, 17-1/2"L x 8-1/4"W x 7-1/4"H - Pkg Qty 5

Protektive Pak 37563 Conductive Reel Storage Container, 15 Slots, 17-1/2"L x 8-1/4"W x 7-1/4"H - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Boxes Without Foam, 12-1/2"L x 10-1/2"W x 2-1/2"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Boxes Without Foam, 12-1/2"L x 10-1/2"W x 2-1/2"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Boxes Without Foam, 16"L x 12-1/4"W x 3-1/2"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Boxes Without Foam, 16"L x 12-1/4"W x 3-1/2"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Boxes w/ Foam, 7"L x 5"W x 2-1/2"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Boxes w/ Foam, 7"L x 5"W x 2-1/2"H, Black - Pkg Qty 5

Protektive Pak Small ESD Component Shipping & Storage Box , 3-9/16"L x 2-1/8"W x 1"H, Black - Pkg Qty 5

Protektive Pak Small ESD Component Shipping & Storage Box , 3-9/16"L x 2-1/8"W x 1"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Boxes Without Foam, 9"L x 7-1/2"W x 2-1/2"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Boxes Without Foam, 9"L x 7-1/2"W x 2-1/2"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Boxes Without Foam, 7"L x 5"W x 2-1/2"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Boxes Without Foam, 7"L x 5"W x 2-1/2"H, Black - Pkg Qty 5

LEWISBins ESD-Safe Divider Box DC2060xL - 16-1/2"L x 10-29/32"W x 6"H - Pkg Qty 8

LEWISBins ESD-Safe Divider Box DC2060xL - 16-1/2"L x 10-29/32"W x 6"H - Pkg Qty 8

LEWISBins ESD-Safe Divider Box DC3120xL - 22-13/32"L x 17-13/32"W x 12"H - Pkg Qty 3

LEWISBins ESD-Safe Divider Box DC3120xL - 22-13/32"L x 17-13/32"W x 12"H - Pkg Qty 3

Protektive Pak 37564 Conductive Reel Storage Container, 15 Slots, 17-1/2"L x 13-13/16"W x 13-1/4"H - Pkg Qty 5

Protektive Pak 37564 Conductive Reel Storage Container, 15 Slots, 17-1/2"L x 13-13/16"W x 13-1/4"H - Pkg Qty 5

Molded Fiberglass Fibrestat ESD Stacking Tote 808300, Top Overall -23-3/8"L x 12"W x 6"H - Pkg Qty 6

Molded Fiberglass Fibrestat ESD Stacking Tote 808300, Top Overall -23-3/8"L x 12"W x 6"H - Pkg Qty 6

Protektive Pak 37517 ESD Storage Container, 23-5/8"L x 13-3/8"W x 8-1/4"H - Pkg Qty 5

Protektive Pak 37517 ESD Storage Container, 23-5/8"L x 13-3/8"W x 8-1/4"H - Pkg Qty 5

Protektive Pak 37109 ESD Open Bin Box, 8"W x 18"D x 4-1/2"H - Pkg Qty 10

Protektive Pak 37109 ESD Open Bin Box, 8"W x 18"D x 4-1/2"H - Pkg Qty 10

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Protektive Pak Circuit Board Shipping and Storage Box, No Foam, 21-1/2"L x 15-7/8"W x 2-3/4"H

Features:
  • Economical, efficient method of shipping or storing circuit boards and other static sensitive electronic devices
  • BLACK low density conductive convoluted polyurethane foam, < 1 x 10⁵ ohms laminated to the top and fitted in the bottom
  • BLACK low density conductive convoluted foam is permanently conductive; will not lose electrical properties or fade
  • Provides ESD shielding with lid closed, "Faraday cage" effect restricts electrostatic charges and discharges to exterior
  • Corrugated material is constructed from a unique buried conductive layer of impregnated corrugated fiberboard with a static dissipative surface
  • BLACK convoluted foam minimizes movement and reduces stress from physical shock
  • Corrugated material is made from 100% recycled material and is 100% recyclable
  • No assembly required
  • Made in the United States of America


Weights & Dimensions

  • Width 15-7/8 in
  • Inside Height 2-1/2 in
  • Length 21-1/2 in
  • Height 2-3/4 in
  • Inside Length 20-1/2 in
  • Weight 1.2 lbs
  • Compartment Dimensions (L x W x H) -- in
  • Inside Width 15-1/2 in

Product Details

  • Temperature Tolerance 35 to 451 °F
  • Assembly Required No
  • Type ESD Shipping Boxes
  • Number of Compartments --
  • Foam Construction No Foam
  • Package Quantity 1
  • Brand Protektive Pak
  • Series Protektive Pak
  • Material Corrugated Fiberboard
  • Style ESD Circuit Boards
  • Manufacturers Part Number 37078
  • Color Family Black

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Protektive Pak ESD Shipping & Storage Boxes Without Foam, 20-1/2"L x 15-1/2"W x 2-1/2"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Boxes Without Foam, 20-1/2"L x 15-1/2"W x 2-1/2"H, Black - Pkg Qty 5

Item #: WBB1110554

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant