Connecticut Electric Circuit Breaker, Type UBIP, 20 A, 1-Pole, 20A
Write a Review
|
Questions & Answers (0)
Product Description
Intertek ETL Listing to UL Standard 489 for US and Canada – Molded case circuit breakers.
Connecticut Electric replacement circuit breaker for Pushmatic circuit breakers. Classified for use in Pushmatic and Bulldog load centers. ETL Listed. 10,000 AIC. 1-pole, 20A
Connecticut Electric replacement circuit breaker for Pushmatic circuit breakers. Classified for use in Pushmatic and Bulldog load centers. ETL Listed. 10,000 AIC. 1-pole, 20A
PRICE
$40.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/8 in |
| Width | 1-13/16 in |
| Height | 1-1/2 in |
| Weight | 0.2 lbs |
Product Details
| Amperage | 20 A |
| AIC @ 120/240V | 10K |
| Breaker Type | Bolt On |
| Voltage | 120/240 V |
| Package Type | Basic |
| Description | Circuit Breaker Type UBIP |
| Manufacturers Part Number | UBIP120 |
| Poles | 1 |
| Brand | Connecticut Electric |