DoAll Circular Saw Blade 360mm Diameter x 2.3mm thick x 50mm Bore x 60T
Write a Review
|
Questions & Answers (0)
Product Description
Features: Cement tooth tips and tungsten carbide tooh tips with cutting available. Small kerf tooth tips. Tight tolerances on body flatness. Benefits: Wide rang of sawing applications. High cutting rates, low-energy consumption, low material losses. Less vibration, low noise level, extended blade lifek superb surface finish.
PRICE
$199.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Arbor Hole | 50 |
| Diameter | 14.2 in |
| Blade Thickness | 2.3 mm |
Product Details
| Type | Metal Cutting |
| TPI | 60 |
| Applicable Materials | Metal |
| Material | Cermet or Carbide |
| Series | Circular |
| Manufacturers Part Number | DSB-360101 |
| Pattern | 4/15/80 |
| Brand | DoAll |