Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB445756

MPN #: 48-40-0620

Milwaukee® 48-40-0620 6-1/2 in. x 24-Tooth Framing Circular Saw Blade - Pkg Qty 5

Product Description
Milwaukee's wood cutting, framing blades maximize life and cutting efficiencies to improve your productivity. An anti-friction coating keeps the blade cool while cutting and resists corrosion and gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. Laser cut vibration slots minimize wobble and warping during use. A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.

Features:
  • Anti-friction coating
  • Laser cut from sheet steel
  • Polymer filled vibration slots
  • Cobalt infused tungsten carbide
  • Thin kerf blade
  • Optimized for both cordless and corded tools
  • 24-tooth; 5/8 in. arbor hole with Diamond Knock-Out
  • Great for use with: softwoods, hardwoods, wet lumber, treated lumber and laminated woods such as plywood, OSB, LVL, PSL, LSL and OSL
PRICE
$134.75  Sold in packages of 5 / $26.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter6-1/2 in

Product Details

TypeSheet Steel
TPI24
DescriptionFraming Circular Saw Blade
BrandMilwaukee