- Modern IEC Design For Long Life
- Straight Through Wiring
- Wide Ambient Temperature Operating Range
- Arc Chute Design Increases Contact Life
- Oversize 90% Silver, 10% Cadmium Oxide Contacts
- Electrical Life - 1 Million Plus Operations
- Mechanical Life - 10 To 20 Million Plus Operations
- Optional Coil Driver Allows Operation On DC Control Circuits
- Complete Line Of Accessories
- Worldwide Approvals
Advance Controls 134751 CK12.310 Contactor , 3-Pole, 120V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$80.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
| Depth | 81mm in |
| Height | 2-3/8 in |
| Weight | 0.7 lbs |
Product Details
| Horsepower Rating @ 3 Phase 575V | 10 HP HP |
| GP Amps | 24 A |
| Horsepower Rating @ 3 Phase 460V | 7.5 HP |
| Horsepower Rating @ 3 Phase 200/208V | 5 HP |
| Color | Gray |
| Hertz | 50/60 Hz |
| Horsepower Rating @ 3 Phase 230V | 5 HP |
| Auxiliary Contacts | 1 - NO |
| Horsepower Rating @ 1 Phase 120V | 1 HP |
| Mounting Location | DIN Rail/Base |
| Voltage | 600 VAC V |
| Horsepower Rating @ 1 Phase 230V | 2 HP |
| Material | PA66 |
| Manufacturers Part Number | 134751 |
| Brand | Advanced Controls |
| Coil Voltage | 120 VAC V |
Compliance & Certifications
| Certifications | UL 508 Listed, cUL, CE |