Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advanced Controls

Model # :WBB613802

MPN #: 134730

Advance Controls 134730 CK09.310 Contactor , 3-Pole, 24V

Product Description
  • Modern IEC Design For Long Life
  • Straight Through Wiring
  • Wide Ambient Temperature Operating Range
  • Arc Chute Design Increases Contact Life
  • Oversize 90% Silver, 10% Cadmium Oxide Contacts
  • Electrical Life - 1 Million Plus Operations
  • Mechanical Life - 10 To 20 Million Plus Operations
  • Optional Coil Driver Allows Operation On DC Control Circuits
  • Complete Line Of Accessories
  • Worldwide Approvals
PRICE
$83.95

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/4 in
Depth81mm in
Height2-3/8 in
Weight0.7 lbs

Product Details

Horsepower Rating @ 3 Phase 575V7.5 HP
GP Amps24 A
Horsepower Rating @ 3 Phase 460V5 HP
Horsepower Rating @ 3 Phase 200/208V3 HP
ColorGray
Hertz50/60 Hz
Horsepower Rating @ 3 Phase 230V3 HP
Auxiliary Contacts1 - NO
Horsepower Rating @ 1 Phase 120V0.75 HP
Mounting LocationDIN Rail/Base
Voltage600 VAC V
Horsepower Rating @ 1 Phase 230V15 HP
MaterialPA66
Manufacturers Part Number134730
BrandAdvanced Controls
Coil Voltage24 VAC V

Compliance & Certifications

CertificationsUL 508 Listed, cUL, CE